Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® 400925, Round Open Drop-In Plate Dispenser - 8-1/4" To 9-1/8" Plates
See all 138 items in product family

Lakeside® 400925, Round Open Drop-In Plate Dispenser - 8-1/4" To 9-1/8" Plates

Item #: WBB241317

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $753.00 Save up to 50%
Price: $ 376.50
Product Information
Customer Review
Product Q&A
Accessories
Lakeside® Round Open Drop-In Plate Dispenser - 8-1/4 to 9-1/8 Plates ADA

Adjust-a-Fit design allows diameter and height adjustments, no tools necessary. 3-1/4" (83 mm) diameter adjustment range. Easy-Glide design provides quiet, non-stick operation. Open design. Accommodates round plates. ADA compliant. Stainless steel construction.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBER400925
    • TYPEOpen
    • PLATE SHAPERound
    • PLATE SIZE INCHES8-1/4 to 9-1/4
    • APPROVALS OR CERTIFICATIONSNSF, ADA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!