Lakeside® 4000, Round Open Drop-In Plate Dispenser - Up To 5" Plates
See all 138 items in product family

Lakeside® 4000, Round Open Drop-In Plate Dispenser - Up To 5" Plates

Item #: WBB241386

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $630.00 Save up to 50%
Price: $ 315.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Lakeside® Round Open Drop-In Plate Dispenser - Up to 5 Plates

Adjust-a-Fit design allows diameter and height adjustments, no tools necessary. 3-1/4" (83 mm) diameter adjustment range. Easy-Glide design provides quiet, non-stick operation. Open design. Accommodates round plates. Stainless steel construction.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBER4000
    • TYPEOpen
    • PLATE SHAPERound
    • PLATE SIZE INCHESUp to 5
    • BRAKESTwo
    • APPROVALS OR CERTIFICATIONSNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!