Lakeside® 400025, Round Open Drop-In Plate Dispenser - Up To 5" Plates
See all 138 items in product family

Lakeside® 400025, Round Open Drop-In Plate Dispenser - Up To 5" Plates

Item #: WBB241282

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $615.00 Save up to 50%
Price: $ 307.50
Product Information
Customer Review
Product Q&A
Accessories
Lakeside® Round Open Drop-In Plate Dispenser - Up to 5 Plates ADA

Adjust-a-Fit design allows diameter and height adjustments, no tools necessary. 3-1/4" (83 mm) diameter adjustment range. Easy-Glide design provides quiet, non-stick operation. Open design. Accommodates round plates. ADA compliant. Stainless steel construction.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBER400025
    • TYPEOpen
    • PLATE SHAPERound
    • PLATE SIZE INCHESUp to 5
    • APPROVALNSF, ADA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!