Lakeside® 5008, Round Shielded Drop-In Plate Dispenser - 7-3/8" To 8-1/8" Plates
See all 138 items in product family

Lakeside® 5008, Round Shielded Drop-In Plate Dispenser - 7-3/8" To 8-1/8" Plates

Item #: WBB241498

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $998.00 Save up to 50%
Price: $ 499.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Lakeside® Round Shielded Drop-In Plate Dispenser - 7-3/8 to 8-1/8 Plates

Adjust-a-Fit design allows diameter and height adjustments, no tools necessary. 3-1/4" (83 mm) diameter adjustment range. Easy-Glide design provides quiet, non-stick operation. Shielded design. Accommodates round plates. Stainless steel construction.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBER5008
    • TYPEShielded
    • PLATE SHAPERound
    • PLATE SIZE INCHES7-1/2 to 8-1/4
    • APPROVALNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!