Lakeside® S4009, Square Open Drop-In Plate Dispenser - 8-1/2" To 9-1/4" Plates
See all 138 items in product family

Lakeside® S4009, Square Open Drop-In Plate Dispenser - 8-1/2" To 9-1/4" Plates

Item #: WBB241543

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,056.00 Save up to 50%
Price: $ 528.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Lakeside® Square Open Drop-In Plate Dispenser - 8-1/2 to 9-1/4 Plates

Now you can store and dispense you square dishes in convenient self-leveling dispensers to reduce breakage, and provide a more attractive counter appearance. Easy-Glide design provides quiet, non-stick operation. Open design. Accommodates square plates. Stainless steel construction.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBERS4009
    • TYPEOpen
    • PLATE SHAPESquare
    • PLATE SIZE INCHES8-1/2 to 9-1/4
    • APPROVALNSF
    • BRAKESTwo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!