Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® 6533 Stainless Steel Transport Cab With Ledges - 9 Tray
See all 25 items in product family

Lakeside® 6533 Stainless Steel Transport Cab With Ledges - 9 Tray

Item #: WBB241815

Sold By: globalindustrial.com

Usually ships in 32 to 35 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,531.00 Save up to 50%
Price: $ 2,265.50
Product Information
Customer Review
Product Q&A
Accessories
Lakeside® 6533 Stainless Steel Transport Cab With Ledges - 9 Tray

Protects contents during holding and transporting. Constructed of easy to clean and sanitize durable stainless steel for added strength and life. Unibody construction with a tubular stainless steel welded base keeps the cabinet balanced and stable during transport. Cabinet accepts full size or half size sheet pans. Ledge panels are removable for easy cleaning. Designed for under counter use. Bottom corner bumpers protect walls and doorways. Unibody construction keeps the cabinets balanced and stable during transport.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBER6533
    • TYPETransport And Delivery Cabinet
    • WIDTH INCHES25-1/2
    • CONSTRUCTIONStainless Steel
    • HEIGHT INCHES45
    • DEPTH INCHES34
    • CASTERS5"
    • PAN CAPACITY9
    • PAN SIZEFull or Half Pan
    • CASTER TYPEAll Swivel
    • RUNNER SPACE INCHES3
    • APPROVALS OR CERTIFICATIONSNSF

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!