Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lakeside® 138 Standard Pan Rack With Channel Ledges - 16 Pan
See all 34 items in product family

Lakeside® 138 Standard Pan Rack With Channel Ledges - 16 Pan

Item #: WBB241351

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,645.00 Save up to 50%
Price: $ 822.50
Product Information
Customer Review
Product Q&A
Accessories
Lakeside® 138 Standard Pan Rack With Channel Ledges - 16 Pan

Made of stainless steel for long lasting durability. Efficient storage system ships fully assembled for immediate use. Both channel and angle style ledges are electronically welded to uprights to withstand continual use. Tie bars welded to uprights for added rigidity. Stainless steel design is easy to clean and sanitize. Casters allow easy handling in tight spaces. .

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBER138
    • TYPEStandard Pan Rack
    • WIDTH INCHES21
    • SHELF TYPEFull Size
    • HEIGHT INCHES58-1/2
    • DEPTH INCHES29-1/4
    • CASTERS5"
    • RUNNER WIDTH3"
    • PAN SIZEFull
    • RUNNER TYPEChannel
    • CASTER TYPEAll Swivel, Corner Stem Mount
    • PAN TRAY CAPACITY16
    • RUNNER SPACE INCHES1-5/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!