Lakeside® 633 Two Tier Pan/Tray Dolly
See all 6 items in product family

Lakeside® 633 Two Tier Pan/Tray Dolly

Item #: WBB241462

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $911.00 Save up to 50%
Price: $ 455.50
Product Information
Customer Review
Product Q&A
Accessories
Lakeside® Two Tier Pan/Tray Dolly

Designed for transporting and storing 18" x 26" (475 x 660) sheet pans and trays. Rugged aluminum welded construction with waterproof platform to prevent dripping. Includes square tubular push handle and side supports.

All welded construction for lasting durability. Rust-proof and corrosion resistant.

Just the brute basics her. Our sheet pan dollies are not built from any cheap shortcuts to jeopardize their reliability. They are built on "U"-shaped square tubular frames with reinforced bases. Welded handles make steering through tight spaces much easier.

Product Specifications

    • BRANDLakeside®
    • MANUFACTURERS PART NUMBER633
    • TYPERack Dolly
    • WIDTH INCHES30
    • CONSTRUCTIONAluminum
    • HEIGHT INCHES44-1/2
    • DEPTH INCHES21
    • CASTERS5"
    • CAPACITY LBS500
    • PAN SIZE18" x 26"
    • CASTER TYPEAll Swivel, Plate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!