Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle CC224303 - Large Bussing & Transport Cart, 300 Lbs. Capacity, 42"D x 23"W x 37-1/2"H
See all 118 items in product family

Carlisle CC224303 - Large Bussing & Transport Cart, 300 Lbs. Capacity, 42"D x 23"W x 37-1/2"H

Item #: WBB637820

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 302.95
Product Information
Customer Review
Product Q&A
Carlisle Large Bussing & Transport Cart, 300 Lbs. Capacity, 42"D x 23"W x 37-1/2"H

Features:
  • Elegant styling is perfect for front of house serving, bussing, or even room service applications
  • Durable construction will stand up to the toughest use; 300 pound capacity
  • Sturdy shelves are textured for better grip and to minimize scratches
  • Large 42" x 23" x 38" size reduces labor; two bus boxes will fit side by side on the shelves
  • Convenient knockdown design is easy to assemble
  • Raised edges on shelves help keep contents secure during transport
  • Includes Carlisle's standard 4" heavy-duty, non-marking swivel casters
  • NSF Certified
  • BPA free

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBERCC224303
    • DESCRIPTIONTransport Cart
    • COLORBlack
    • WIDTH INCHES23
    • MATERIALPolypropylene
    • HEIGHT INCHES37-1/2
    • NSFYes
    • WHEEL DIAMETER4"
    • CASE QUANTITY1
    • STYLEEnclosed Ends
    • SHELF LENGTH INCHES30
    • MADE IN THE USAYes
    • WHEEL TYPENon-Marking
    • LENGTH INCHES42
    • SHELF CLEARANCE INCHES12-1/4
    • CASTER TYPE4 Swivel Casters
    • SHELF WIDTH INCHES20-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!