Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lockwood Nesting Rack, 64"H x 22"W x 27"D, 22 Pans - RN64-22

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Lockwood Nesting Rack, 64"H x 22"W x 27"D, 22 Pans - RN64-22

Item #: WBB1171592

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $500.00 Save up to 32%
Price: $ 338.95
Product Information
Customer Review
Product Q&A
Lockwood Nesting Rack, 64"H x 22"W x 27"D, 22 Pans - RN64-22

Save half your storage area with this space saving solution.

Features:
  • Mobile
  • Full Height
  • Open Sides
  • Nesting Rack For 22" -18" X 26" Sheet Pans
  • Slides On 2-1/2" Centers
  • All-Welded Aluminum Construction
  • End Loading
  • 5" Stem Casters

Product Specifications

    • BRANDLockwood
    • MANUFACTURERS PART NUMBERRN64-22
    • DESCRIPTIONNesting Rack
    • TYPENesting Rack
    • WIDTH INCHES22
    • CONSTRUCTIONAluminum
    • HEIGHT INCHES64
    • DEPTH INCHES26-1/2
    • WEIGHT LBS.46
    • LOAD TYPEEnd Load
    • WHEEL DIAMETER5
    • WHEEL TYPEThermoplastic Rubber
    • PAN SIZE18 in x 26 in
    • APPROVAL OR CERTIFIEDETL
    • WARRANTY1 Year
    • PAN TRAY CAPACITY22
    • RUNNER SPACE INCHES2-1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!