Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Prairie View AUC2430-3, Utility Cart, 3-Shelf, 24"W x 36"H x 30"D, Aluminum
See all 36 items in product family

Prairie View AUC2430-3, Utility Cart, 3-Shelf, 24"W x 36"H x 30"D, Aluminum

Item #: WBB776824

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $471.00 Save up to 34%
Price: $ 309.95
Product Information
Customer Review
Product Q&A
Prairie View AUC2430-3, Utility Cart, 3-Shelf, 24W x 36H x 30L, Aluminum

Features

  • All aluminum construction, will not rust
  • Adjustable handle and shelves
  • Smooth, flat solid surface is easy to clean
  • 1/8 marine edge contains spills
  • 400 lb. capacity per shelf
  • Easy lock bushing assembly
  • 5 swivel stem casters
  • 36 work surface height
  • Ships Knock-Down UPS
  • Model Shown AUC2036-3

Product Specifications

    • BRANDPrairie View
    • MANUFACTURER PART NUMBERAUC2430-3
    • TYPEUtility Carts
    • WIDTH INCHES24
    • CONSTRUCTIONAluminum
    • HEIGHT INCHES36
    • DEPTH INCHES30
    • WORK HEIGHT INCHES36
    • SHELF CAPACITY LBS400
    • NUMBER OF SHELVES3
    • WHEEL DIAMETER INCHES5
    • CASTER TYPESwivel Stem Casters

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!