Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle SBC23003 - Service Cart with 2 Fixed Casters, 2 Swivel Casters, 1 W/ Brake 33" x 20", Black
See all 130 items in product family

Carlisle SBC23003 - Service Cart with 2 Fixed Casters, 2 Swivel Casters, 1 W/ Brake 33" x 20", Black

Item #: WBB637818

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $849.57 Save up to 45%
Price: $ 469.95
Product Information
Customer Review
Product Q&A
Service Cart with 2 Fixed Casters, 2 Swivel Casters, 1 W/ Brake 33" x 20" - Black

Features:
  • All plastic, one-piece design
  • Polyethylene exterior and polyurethane foam core for added strength
  • Three-shelf cart has load capacity of 500 lbs
  • Sturdy molded handle
  • Heavy-duty 5" non-marking casters with molded-in metal reinforcement plates; 2 swivel, 2 fixed
  • Trash Container and Silverware Holder available separately
  • BPA free

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBERSbc23003
    • DESCRIPTIONService Cart
    • COLORBlack
    • WIDTH INCHES20.25
    • CONSTRUCTIONPolyethylene (PE)
    • MATERIALPolyethylene (PE)
    • HEIGHT INCHES34.25
    • LENGTH INCHES33.63
    • APPROXIMATE SHELF SIZE32x19
    • CASE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!