Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle CC203603 - Small Bussing and Transport Cart 18" x 36", Black
See all 130 items in product family

Carlisle CC203603 - Small Bussing and Transport Cart 18" x 36", Black

Item #: WBB637817

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 179.95
Product Information
Customer Review
Product Q&A
Small Bussing and Transport Cart 18" x 36" - Black

Features:
  • Elegant styling is perfect for front of house serving, bussing, or even room service applications
  • Durable construction will stand up to the toughest use; 300 pound capacity
  • Sturdy shelves are textured for better grip and to minimize scratches
  • Includes Carlisle's standard 4" heavy-duty, non-marking swivel casters
  • Convenient knockdown design is easy to assemble
  • Raised edges on shelves help keep contents secure during transport
  • NSF Listed products
  • BPA free

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBERCc203603
    • DESCRIPTIONTransport Cart
    • COLORBlack
    • WIDTH INCHES18
    • CONSTRUCTIONPolypropylene (PPY)
    • MATERIALPolypropylene (PPY)
    • HEIGHT INCHES38
    • CASE QUANTITY1
    • LENGTH INCHES36.25
    • APPROXIMATE SHELF SIZE36x18

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!