Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle SBC11TC03 - Trash Container for Service Cart (SBC230), Black
See all 130 items in product family

Carlisle SBC11TC03 - Trash Container for Service Cart (SBC230), Black

Item #: WBB637909

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $118.39 Save up to 38%
Price: $ 73.95
Product Information
Customer Review
Product Q&A
Trash Container for Service Cart (SBC230) - Black

Features:
  • All plastic, one-piece design
  • Polyethylene exterior and polyurethane foam core for added strength
  • Sturdy molded handle
  • BPA free

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBERSbc11Tc03
    • DESCRIPTIONService Cart
    • COLORBlack
    • WIDTH INCHES9.37
    • CONSTRUCTIONPolyethylene (PE)
    • MATERIALPolyethylene (PE)
    • HEIGHT INCHES21.87
    • LENGTH INCHES16.12
    • APPROXIMATE SHELF SIZE--
    • CASE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!