Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lockwood Universal Removable Runner Rack, 35"H x 26"W x 27"D, 6 Pans - RR35-UA6

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

Lockwood Universal Removable Runner Rack, 35"H x 26"W x 27"D, 6 Pans - RR35-UA6

Item #: WBB1171610

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $380.00 Save up to 36%
Price: $ 243.95
Product Information
Customer Review
Product Q&A
Lockwood Universal Removable Runner Rack, 35"H x 26"W x 27"D, 6 Pans - RR35-UA6

This heavy-duty rack is designed to accommodate various Pans, tote boxes and oval trays.

Features:
  • Open Sides
  • 6 Pairs of Removable Universal Slides Adjustable On 1-1/2" Centers
  • Multi-Purpose
  • Bolted Angle Aluminum Frame
  • Knock Down
  • End Loading
  • 5" Stem Casters
  • NSF

Product Specifications

    • BRANDLockwood
    • MANUFACTURERS PART NUMBERRR35-UA6
    • DESCRIPTIONUniversal Removable Runner Rack
    • WIDTH INCHES26
    • CONSTRUCTIONAluminum
    • HEIGHT INCHES35
    • DEPTH INCHES26-3/4
    • WEIGHT LBS.37
    • PAN SUPPORTS2-1/4" x 5-1/2" x .080"
    • LOAD TYPEEnd Load
    • WHEEL DIAMETER5
    • WHEEL TYPEThermoplastic Rubber
    • PAN SIZE18x26
    • APPROVAL OR CERTIFIEDNSF
    • WARRANTY1 Year
    • PAN TRAY CAPACITY6
    • RUNNER SPACE INCHES4-1/2"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!