Cambro 2030UT401 - Utility Truck, Chrome Handle, 19-3/4 x 32-1/8 x 38-1/2, 600 Lbs Cap., Slate Blue

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Cambro 2030UT401 - Utility Truck, Chrome Handle, 19-3/4 x 32-1/8 x 38-1/2, 600 Lbs Cap., Slate Blue

Item #: WBB457684

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 432.95
Product Information
Customer Review
Product Q&A
Cambro 2030UT401 - Utility Truck, Chrome Handle, 19-3/4 x 32-1/8 x 38-1/2, 600 Lbs Cap., Slate Blue

Utility Truck with Chrome Handle, 19-3/4"D x 32-1/8"L x 38-1/2"H, load capacity 600 lbs., (4) 5" plate swivel casters (2 fixed, 2 swivel, 1 with brake), slate blue

Product Specifications

    • BRANDCambro
    • MANUFACTURERS PART NUMBER2030UT401
    • CAPACITYup to 600lbs
    • COLORSlate Blue
    • WIDTH INCHES19-3/4
    • CONSTRUCTIONPolyethylene
    • HEIGHT INCHES38-1/2
    • DEPTH INCHES30.31
    • LENGTH INCHES32-1/8
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!