Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft 363 - Funnel, 1/2 Pint Capacity, 3-5/8" High, Aluminum
See all 8 items in product family

American Metalcraft 363 - Funnel, 1/2 Pint Capacity, 3-5/8" High, Aluminum

Item #: WBB551856

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($144.00)

Price: $16.00
Product Information
Customer Review
Product Q&A
Funnel, 1/2 Pt. Capacity, 3-5/8" High, Aluminum

Spun Aluminum Funnels 1/2 Pint, 3-7/8" Dia. x 3-5/8" H (236 mL, 9.8 x 9.2 cm) 1 mm, 18 Gauge Aluminum

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBER363
    • LENGTH INCHES36
    • WIDTH INCHES14
    • HEIGHT INCHES16
    • CONSTRUCTIONAluminum
    • CAPACITY1/2 Pt
    • COLORAluminum
    • DIAMETER INCHES14
    • STYLEBuilt In Air Vents

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

what is the spout OD of this funnel?

Question Asked By: Eddie , August 03, 2016

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed