take 10% off our everday low prices!

Offer applied at final checkout

2 Oz. Solid Spoodle® - Black Handle - Pkg Qty 12

2 Oz. Solid Spoodle® - Black Handle - Pkg Qty 12

Item #: WBB209028

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.00 ea.

Price: $132.00 / Pkg of 12

Save $3.96 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

2 Oz. Solid Spoodle® - Black Handle

Ease of serving with a spoon and the accurate portion control of a ladle. Stainless steel shaft and bowl. Handle's thumb notch and stopper provide greater control. Stopper prevents Spoodle® from sliding into pan when not in use. Plastic handles are heat resistant to 230°F (110°C). Black finish. 2 ounce capacity. Sold in package quantity of 12. Priced each.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER61157
  • DESCRIPTIONSolid Black Spoodle® Utensils

  • LENGTH INCHES12-1/2
  • CONSTRUCTIONStainless Steel Handle and Shaft, Plastic Handle
  • COLORBlack
  • PACKAGE QUANTITY12
  • CAPACITY OUNCES2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

5 Oz. Solid Spoodle® - Black Handle - Pkg Qty 12

Item #: WBB209028

Not Yet Rated

Usually ships in 5 to 8 days

$144.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
2 Oz. Solid Spoodle® - Black Handle - Pkg Qty 12

2 Oz. Solid Spoodle® - Black Handle - Pkg Qty 12

Item #: WBB209028

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top