take 10% off our everday low prices!

Offer applied at final checkout

3 Oz. Perforated Black Spoodle® - Round - Pkg Qty 12

3 Oz. Perforated Black Spoodle® - Round - Pkg Qty 12

Item #: WBB208828

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.75 ea.

Price: $129.00 / Pkg of 12

Save $3.87 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3 Oz. Perforated Black Spoodle® - Round

Reduce waste and maximize serving efficiency. Capacities clearly stamped on shaft for easy size identification. One-piece construction is durable and sanitary. Textured handle surface prevents slippage while in use. High temperature patented nylon handle - heat resistant to 450°F (232°C). Mirror-finished stainless steel shafts and bowls are resistant to corrosion. Built-in stopper notch prevents Spoodle from sliding into food product. Ergonomic design offers comfort and reduces hand fatigue. Black finish. 3 ounce capacity. Sold in package quantity of 12. Priced each.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER6432320
  • DESCRIPTIONPerforate One-Piece Heavy-Duty Spoodle® Utensil, 2-15/16 Inches Round Bowl
  • LENGTH INCHES13-1/16
  • CONSTRUCTIONStainless Steel with Nylon Handle
  • COLORBlack
  • PACKAGE QUANTITY12
  • DIAMETER INCHES2-15/16
  • CAPACITY OUNCES3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

3 Oz. Perforated Black Spoodle® - Oval - Pkg Qty 12

Item #: WBB208828

Not Yet Rated

Usually ships in 5 to 8 days

$129.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3 Oz. Perforated Black Spoodle® - Round - Pkg Qty 12

3 Oz. Perforated Black Spoodle® - Round - Pkg Qty 12

Item #: WBB208828

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Our best selling Global Industrial products

    Global Industrial®

    We’ve known how to handle materials for over 70 years, and our full line of material handling products, includes the best of the best in trucks and carts, dock equipment, dollies, hoists, cranes, drum barrels, and more.

    Shop Now >

    Global Industrial®

    We pride ourselves on our comprehensive line of storage and shelving. From the NEXEL offering of forty styles to the Global brand of bulk racks, bins, lockers, and more, our storage and shelving solutions stand up to any environment.

    Shop Now >

    Interion™ by Global Industrial®

    Our Interion line of office furniture provides everything from office partitions to desks, cabinets, collaboration tables, reception couches, and over 100 chair styles so you can create the office or office space you want.

    Shop Now >

    Global Industrial®

    Global-branded janitorial and maintenance products deliver high performance where it counts at a competitive cost. Our floor care machines, recycling and trash containers, cleaning supplies and more will give you full cleaning power where you need it.

    Shop Now >

    Global Industrial®

    We’re serious about safety and security and we know you are too. This Global line of safety and security products reflects this commitment to workplace and employee safety with educational materials, clothing, machine guards, and more.

    Shop Now >

    Global Industrial®

    Global workbenches and shop desks are built for hard work and tough conditions. With accessories that grow with you and your scope of work, and comfort-focused benches and add-ons, you can work as long and as hard as you need to.

    Shop Now >

    Be the first to know about our special deals and events!

    Top