Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3 Oz. Solid Oval Spoodle® - Black - Pkg Qty 12
See all 139 items in product family

3 Oz. Solid Oval Spoodle® - Black - Pkg Qty 12

Item #: WBB209087

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$4.43 each

Sold in packages of 12

Price: $53.16

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
3 Oz. Solid Oval Spoodle® - Black

Ergonomic handle increases comfort and reduces hand fatigue. High temperature nylon - heat resistant to 475°F (246°C). Ideal for non-stick cookware and will not scratch or mar surfaces. Ergonomic handle is comfortable and reduces hand fatigue. One-piece construction is extremely durable and has no crevices to collect water or bacteria. Built in stopper notch prevents utensils from sliding into food product. Textured surface on handle prevents slippage while in use. Capacites clearly embossed on utensils for easy size identification. Black finish. 3 ounce capacity. Sold in package quantity of 12. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER5292620
    • DESCRIPTIONSolid Oval Nylon Spoodle® Utensil, 3-1/2In X 3In Dimensions

    • LENGTH INCHES12-1/8
    • CONSTRUCTIONHigh-Temperature Nylon
    • COLOR FINISHBlack
    • PACKAGE QUANTITY12
    • CAPACITY OUNCES3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed