take 10% off our everday low prices!

Offer applied at final checkout

4 Oz. Perforated Gray Spoodle® - Round - Pkg Qty 12

4 Oz. Perforated Gray Spoodle® - Round - Pkg Qty 12

Item #: WBB208905

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.75 ea.

Price: $129.00 / Pkg of 12

Save $3.87 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

4 Oz. Solid Gray Spoodle® - Round - Pkg Qty 12

Usually ships in 5 to 8 days

Not Yet Rated

$132.00

Customers Also Viewed

4 Oz. Perforated Gray Spoodle® - Round

Reduce waste and maximize serving efficiency. Capacities clearly stamped on shaft for easy size identification. One-piece construction is durable and sanitary. Textured handle surface prevents slippage while in use. Color coded for quick size identification. High temperature patented nylon handle - heat resistant to 450°F (232°C). Mirror-finished stainless steel shafts and bowls are resistant to corrosion. Built-in stopper notch prevents Spoodle utensil from sliding into food product. Ergonomic design offers comfort and reduces hand fatigue. Gray finish. 4 ounce capacity. Sold in package quantity of 12. Priced each.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER6432445
  • DESCRIPTIONPerforated One Piece Heavy-Duty Color Coded Spoodle® Utensil 3-1/4 Inches R
  • LENGTH INCHES13-5/16
  • CONSTRUCTIONStainless Steel with Nylon Handle
  • COLORGray
  • PACKAGE QUANTITY12
  • DIAMETER INCHES3-1/4
  • CAPACITY OUNCES4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4 Oz. Perforated Gray Spoodle® - Round - Pkg Qty 12

4 Oz. Perforated Gray Spoodle® - Round - Pkg Qty 12

Item #: WBB208905

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top