take 10% off our everday low prices!

Offer applied at final checkout

4 Oz. Perforated Oval Spoodle® - Black - Pkg Qty 12

4 Oz. Perforated Oval Spoodle® - Black - Pkg Qty 12

Item #: WBB208706

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.10 ea.

Price: $61.20 / Pkg of 12

Save $1.84 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

4 Oz. Perforated Oval Spoodle® - Black

Ergonomic handle increases comfort and reduces hand fatigue. High temperature nylon - heat resistant to 475°F (246°C). Ideal for non-stick cookware and will not scratch or mar surfaces. Ergonomic handle is comfortable and reduces hand fatigue. One-piece construction is extremely durable and has no crevices to collect water or bacteria. Built in stopper notch prevents utensils from sliding into food product. Textured surface on handle prevents slippage while in use. Capacites clearly embossed on utensils for easy size identification. Black finish. 4 ounce capacity. Sold in package quantity of 12. Priced each.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER5292920
  • DESCRIPTIONPerforated Oval Nylon Spoodle® Utensil, 3-3/4 X 3-1/4In Dimensions

  • LENGTH INCHES12-3/8
  • CONSTRUCTIONHigh-Temperature Nylon
  • COLORBlack
  • PACKAGE QUANTITY12
  • CAPACITY OUNCES4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

4 Oz. Perforated Oval Spoodle® - White - Pkg Qty 12

Item #: WBB208706

Not Yet Rated

Usually ships in 5 to 8 days

$61.20

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
4 Oz. Perforated Oval Spoodle® - Black - Pkg Qty 12

4 Oz. Perforated Oval Spoodle® - Black - Pkg Qty 12

Item #: WBB208706

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top