take 10% off our everday low prices!

Offer applied at final checkout

6 Oz. Perforated Teal Spoodle® - Pkg Qty 12

6 Oz. Perforated Teal Spoodle® - Pkg Qty 12

Item #: WBB208697

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.00 ea.

Price: $144.00 / Pkg of 12

Save $4.32 with 3% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

6 Oz. Perforated Teal Spoodle®

Ease of serving with a spoon and the accurate portion control of a ladle. Color-coded handle for no-guess size selection. Stainless steel shaft and bowl. Handle's thumb notch and stopper provide greater control. Stopper prevents Spoodle® from sliding into pan when not in use. Plastic handles are heat resistant to 230°F (110°C). Teal finish. 6 ounce capacity. Sold in package quantity of 12. Priced each.

Product Specifications

  • BRANDVollrath®
  • MANUFACTURER PART NUMBER62175
  • DESCRIPTIONPerforated Spoodle® Utensils, With Grip 'N Serv® Handle

  • LENGTH INCHES13-13/16
  • CONSTRUCTIONStainless Steel Handle and Shaft, Plastic Handle
  • COLORTeal
  • PACKAGE QUANTITY12
  • CAPACITY OUNCES6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

6 Oz. Perforated Teal Spoodle® - Round - Pkg Qty 12

Item #: WBB208697

Not Yet Rated

Usually ships in 5 to 8 days

$141.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
6 Oz. Perforated Teal Spoodle® - Pkg Qty 12

6 Oz. Perforated Teal Spoodle® - Pkg Qty 12

Item #: WBB208697

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top