Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6 Oz. Solid Teal Spoodle® - Pkg Qty 12
See all 139 items in product family

6 Oz. Solid Teal Spoodle® - Pkg Qty 12

Item #: WBB208804

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$11.25 each

Sold in packages of 12

Price: $135.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
6 Oz. Solid Teal Spoodle®

Ease of serving with a spoon and the accurate portion control of a ladle. Color-coded handle for no-guess size selection. Stainless steel shaft and bowl. Handle's thumb notch and stopper provide greater control. Stopper prevents Spoodle® from sliding into pan when not in use. Plastic handles are heat resistant to 230°F (110°C). Teal finish. 6 ounce capacity. Sold in package quantity of 12. Priced each.

Product Specifications

    • BRANDVollrath®
    • MANUFACTURERS PART NUMBER62177
    • DESCRIPTIONSolid, Spoodle® Utensils, With Grip 'N Serv® Handle

    • LENGTH INCHES13-13/16
    • CONSTRUCTIONStainless Steel Handle and Shaft, Plastic Handle
    • COLOR FINISHTeal
    • PACKAGE QUANTITY12
    • CAPACITY OUNCES6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!