Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Utensil Knife, 3-1/2", Polypropylene Handle,

Rollover image to zoom in

Click image to enlarge

See all 85 items in product family

Utensil Knife, 3-1/2", Polypropylene Handle,

Item #: WBB240562

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13.90 Save up to 19%
Price: $ 11.25
Product Information
Customer Review
Product Q&A
Accessories
3-1/2", Polypropylene Handle, Apple Corer

This Victorinox apple corer allows for precise and easy coring of any type of apple. Great for commercial bakery use or for commercial kitchens needing quick, uniform production.

Product Specifications

    • BRANDVictorinox
    • MANUFACTURERS PART NUMBER41690
    • TYPECorer
    • BLADE LENGTH3-1/2
    • HANDLEBlack Polypropylene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!