Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft AHM485 - Hamburger Mold, 4-1/2" Dia., Makes Patties Up To 3-1/2 Oz
See all 9 items in product family

American Metalcraft AHM485 - Hamburger Mold, 4-1/2" Dia., Makes Patties Up To 3-1/2 Oz

Item #: WBB551458

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 9 ($148.50)

Price: $16.50
Product Information
Customer Review
Product Q&A
Hamburger Mold, 4-1/2" Dia, Makes Patties Up To 3-1/2 oz

Makes patty up to 3.5 oz. Heavy cast aluminum. Adjustable for portion control.

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERAHM485
    • TYPEAdjustable For Portion Control
    • LENGTH INCHES7-1/2
    • WIDTH INCHES4-3/4
    • HEIGHT INCHES3
    • CONSTRUCTIONHeavy Cast Aluminum
    • CAPACITYUp to 3-1/2 Oz.
    • COLORAluminum
    • DIAMETER INCHES4-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!