Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 341010ICE02 - Ice Only Container 10 Gallon, White - Pkg Qty 6
See all 55 items in product family

Carlisle 341010ICE02 - Ice Only Container 10 Gallon, White - Pkg Qty 6

Item #: WBB637313

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$18.50 each

Sold in packages of 6

Price: $111.00
Product Information
Customer Review
Product Q&A
Ice Only Container 10 Gal., WH

Features:
  • Makes safely transporting small loads of ice easy
  • Perfect for filling food bars or other iced food displays, ice bins on portable bars
  • Imprinted on two sides in both English & Spanish
  • NSF Std 2 listed
  • BPA free

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER341010ICE02
    • DESCRIPTIONBronco™ Round Waste Container 10 Gallon, Ice Only, White

    • LENGTH INCHES--
    • HEIGHT INCHES17
    • MATERIALPolyethylene
    • CAPACITY10 Gal.
    • COLOR FINISHToffee Tan
    • DIAMETER INCHES16.13
    • CASE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed