Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft 1597 - Oven Brush, 40" Wood Handle, Brass Bristles And Steel Scraper
See all 10 items in product family

American Metalcraft 1597 - Oven Brush, 40" Wood Handle, Brass Bristles And Steel Scraper

Item #: WBB551895

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($143.80)

Price: $35.95
Product Information
Customer Review
Product Q&A
Oven Brush, 40" Wood Handle, Brass Bristles And Steel Scraper

Pizza Oven Brush with brass bristles and steel scraper Heavily filled (65 tufts) stiff brass wire on one side & rust proof steel scraper on the other. Screw type handle with extra strong die cast aluminum threaded tip for easy attachment to 10" x 1-3/4" (25.4 x 4.5 cm) hardwood block.

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBER1597
    • TYPEOven Brush
    • LENGTH INCHES43
    • WIDTH INCHES10
    • HEIGHT INCHES4
    • CONSTRUCTIONWood/Steel
    • COLORWood
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!