Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Utensil Knife, 2-1/4", Edge, Rosewood Handle,

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

Utensil Knife, 2-1/4", Edge, Rosewood Handle,

Item #: WBB240409

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.92
Product Information
Customer Review
Product Q&A
Accessories
2-1/4", Edge, Rosewood Handle, Peeler

This Victorinox potato peeler features sharp edges for long lasting and commercial use. Features a rosewood handle.

Product Specifications

    • BRANDVictorinox
    • MANUFACTURERS PART NUMBER40490
    • TYPEPeeler
    • BLADE LENGTH2-1/4
    • HANDLERosewood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed