Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 4577200 - Pizza/BBQ Oven Brush W/ Carbon Steel Bristles 39" - Pkg Qty 12
See all 55 items in product family

Carlisle 4577200 - Pizza/BBQ Oven Brush W/ Carbon Steel Bristles 39" - Pkg Qty 12

Item #: WBB637898

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$22.25 each

Sold in packages of 12

Price: $267.00
Product Information
Customer Review
Product Q&A
Pizza/BBQ Oven Brush W/ Carbon Steel Bristles 39"

Features:
  • Wire brushes and Stainless Steel metal Scrapers make quick and easy removal of heavy Carbon deposits, rust, and burned-on food build up
  • Pizza/BBQ Oven Brush has Steel wire bristles and permanent 39"¬†hardwood handle

Product Specifications

    • BRANDSparta
    • MANUFACTURERS PART NUMBER4577200
    • DESCRIPTIONPizza/Bbq Oven Brush With Carbon Steel Bristles 39 Inches

    • LENGTH INCHES--
    • MATERIALCarbon Steel
    • BRUSH SIZE INCHES5.5
    • BRUSH WIDTH INCHES1.5
    • CASE QUANTITY12
    • OVERALL LENGTH INCHES39

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!