Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 4104000 - Sparta Paddle Scraper W/ Stainless Steel Handle 72" Long W/ 6-1/2" x 9" Blade - Pkg Qty 3
See all 55 items in product family

Carlisle 4104000 - Sparta Paddle Scraper W/ Stainless Steel Handle 72" Long W/ 6-1/2" x 9" Blade - Pkg Qty 3

Item #: WBB637554

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$135.95 each

Sold in packages of 3

Price: $407.85
Product Information
Customer Review
Product Q&A
Sparta® Paddle Scraper W/ Stainless Steel Handle 72" Long W/ 6-1/2" x 9" blade

Features:
  • Large, 6-1/2" x 9" Nylon (300°F) blade sharpens and contours to your specific application with usage
  • Smooth finished, water-proof construction for easy clean-up
  • Ideal for greater stirring and cleaning of large kettles and vats
  • Long handle versions are ideal for vats and large pots

Product Specifications

    • BRANDSparta
    • MANUFACTURERS PART NUMBER4104000
    • DESCRIPTIONSparta® Paddle Scraper W/Stainless Steel Handle 72 Inches Long With 6-1/2In
    • LENGTH INCHES72
    • MATERIALNylon
    • BRUSH SIZE INCHES--
    • TRADEMARKSparta®
    • BRUSH WIDTH INCHES--
    • CASE QUANTITY3
    • HEAD WIDTH INCHES6.5
    • HEAD LENGTH INCHES9

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed