Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 4150600 - Sparta® Pilsner, Hurricane, & Standard Style Triple Glass Washer 9-1/2" - Pkg Qty 6
See all 55 items in product family

Carlisle 4150600 - Sparta® Pilsner, Hurricane, & Standard Style Triple Glass Washer 9-1/2" - Pkg Qty 6

Item #: WBB637426

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$43.95 each

Sold in packages of 6

Price: $263.70
Product Information
Customer Review
Product Q&A
Sparta® Pilsner, Hurricane, & Standard Style Triple Glass Washer 9-1/2"

Features:
  • Pilsner/Hurricane/Standard Style Glasses can all be cleaned thoroughly and safely with our glass washing brushes
  • Heavy duty Polyester bristles with a densely filled dome top hold up to extreme use
  • Threaded white plastic stems help prevent glasses from being chipped orĀ broken
  • Molded plastic base with positive-suction provide a tight grip in sinks and onĀ countertops
  • BPA free

Product Specifications

    • BRANDSparta
    • MANUFACTURERS PART NUMBER4150600
    • DESCRIPTIONSparta® Pilsner, Hurricane, And Standard Style Triple Glass Washer 9-1/2 In
    • LENGTH INCHES9.5
    • MATERIALPolyester Bristle
    • BRUSH SIZE INCHES6.25
    • BRISTLE DIAMETER INCHES2.88
    • TRADEMARKSparta®
    • BASE WIDTH INCHES4
    • BASE LENGTH INCHES9.38
    • CASE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!