Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 4041500 - Sparta® Spectrum® Handle Small Neck Brush W/Soft Nylon Bristles 16-1/2" - Pkg Qty 12
See all 14 items in product family

Carlisle 4041500 - Sparta® Spectrum® Handle Small Neck Brush W/Soft Nylon Bristles 16-1/2" - Pkg Qty 12

Item #: WBB642308

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$9.70 each

Sold in packages of 12

Price: $116.40
Product Information
Customer Review
Product Q&A
Sparta® Spectrum® Handle Small Neck Brush w/Soft Nylon Bristles 16-1/2"
  • Wirewound brushes have smaller diameter handles and softer bristles for delicate cleaning of jars, bottles, and glasses with smaller openings
  • All plastic handles
  • Base resins used to produce blocks and bristles are made of FDA approved materials
  • BPA free

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER4041500
    • LENGTH INCHES16 1/2
    • WIDTH INCHES4-1/2
    • HEIGHT INCHES3-1/2
    • CONSTRUCTIONPolypropylene (Ply)
    • COLOR FINISHBlue
    • NSFN
    • ALTERNATE COLORS4042301, 4042302, 4042303, 4042304, 4042305, 4042309, 4042324
    • PACKAGE QUANTITY12 EA
    • RELATED4022514, 4526700, 991109, 991119, 991129, 991139, 991149
    • WEIGHT LBS.16
    • STYLEScrub Brush
    • BRISTLE MATERIALPolyester Bristle
    • TRADEMARKSparta® Hi-Lo™
    • BRISTLE TRIM INCHES1-3/4
    • FOR USE WITH40225 Spectrum® Threaded Fiberglass Handle W/Self-Locking Flex-Tip™

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!