Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 4004114 - Sparta® Spectrum® Tank & Kettle Brush 5-1/2" x 7-1/2", Blue - Pkg Qty 12
See all 55 items in product family

Carlisle 4004114 - Sparta® Spectrum® Tank & Kettle Brush 5-1/2" x 7-1/2", Blue - Pkg Qty 12

Item #: WBB637684

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$25.95 each

Sold in packages of 12

Price: $311.40
Product Information
Customer Review
Product Q&A
Sparta® Spectrum® Tank & Kettle Brush 5-1/2" x 7-1/2" - Blue

Features:
  • Flare head design assures all-around thorough cleaning
  • Can be used with different length threaded handles to reach bottom of kettles and tanks
  • Crimped bristles are staple set into solid plastic head
  • Brushes have polyester bristles
  • Base resins used to produce bristles are made of FDA approved materials
  • BPA free

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER4004114
    • DESCRIPTIONSparta® Spectrum® Tank And Kettle Brush 5-1/2In X 7-1/2In - Blue
    • MATERIALPolyester
    • COLOR FINISHBlue
    • BRUSH SIZE INCHES7.5
    • TRADEMARKSparta®
    • BRUSH WIDTH INCHES5.5
    • CASE QUANTITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!