Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft SPNP4 - Spooner, Ladle Style Perf. Bowl, 4 Oz., 3-3/8" Dia., Grip Handle, Green
See all 128 items in product family

American Metalcraft SPNP4 - Spooner, Ladle Style Perf. Bowl, 4 Oz., 3-3/8" Dia., Grip Handle, Green

Item #: WBB551252

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 23 ($88.09)

Price: $3.83
Product Information
Customer Review
Product Q&A
Spooner, Ladle Style Perforated Bowl, 4 oz. Cap, 3-3/8" Dia Bowl, Grip Handle, Green

Spooners, 1 piece construction. Stainless steel ladle style bowls, solid or perforated. Color coded Bakelite 103/4" (27.3 cm) spoon style grip handles, 4 oz. (118.3 mL) 3-3/8" dia. (8.6 cm), Green Perforated Bowl (12/72 Pack)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERSPNP4
    • DESCRIPTION4 Ounces Spooner, 3-3/8 Inches Diameter , Green Perforated Bowl

    • LENGTH INCHES10-3/4
    • WIDTH INCHES3-5/16
    • HEIGHT INCHES1-1/2
    • CONSTRUCTIONStainless Steel
    • COLORGreen
    • CAPACITY OUNCES4
    • DIAMETER INCHES3-3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!