Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft SPN3 - Spooner, Ladle Style Solid Bowl, 3 Oz., 3" Dia. Bowl, Grip Handle, Beige
See all 128 items in product family

American Metalcraft SPN3 - Spooner, Ladle Style Solid Bowl, 3 Oz., 3" Dia. Bowl, Grip Handle, Beige

Item #: WBB551249

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 25 ($84.50)

Price: $3.38
Product Information
Customer Review
Product Q&A
Spooner, Ladle Style Solid Bowl, 3 oz. Cap, 3" Dia Bowl, Grip Handle, Beige

Spooners, 1 piece construction. Stainless steel ladle style bowls, solid or perforated. Color coded Bakelite 103/4" (27.3 cm) spoon style grip handles, 3 oz. (88.7 mL) 3" dia. (7.6 cm), Beige Solid Bowl (12/72 Pack)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERSPN3
    • DESCRIPTION3 Ounces Spooner, 3 Inches Diameter , Beige Solid Bowl

    • LENGTH INCHES10-3/4
    • WIDTH INCHES3
    • HEIGHT INCHES1-3/8
    • CONSTRUCTIONStainless Steel
    • COLORBeige
    • CAPACITY OUNCES3
    • DIAMETER INCHES3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!