Take 15% off your entire order!

Offer applied at checkout

American Metalcraft SPN4 - Spooner, Ladle Style Solid Bowl, 4 Oz, 3-3/8" Dia., Grip Handle, Green

American Metalcraft SPN4 - Spooner, Ladle Style Solid Bowl, 4 Oz, 3-3/8" Dia., Grip Handle, Green

Item #: WBB551245

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 23

Price: $3.46

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Spooner, Ladle Style Solid Bowl, 4 oz. Cap, 3-3/8" Dia Bowl, Grip Handle, Green

Spooners, 1 piece construction. Stainless steel ladle style bowls, solid or perforated. Color coded Bakelite 103/4" (27.3 cm) spoon style grip handles, 4oz. (118.3 mL) 3-3/8" dia. (8.6 cm), Green Solid Bowl (12/72 Pack)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERSPN4
  • DESCRIPTION4 Ounces Spooner, 3-3/8 Inches Diameter , Green Solid Bowl

  • LENGTH INCHES10-3/4
  • WIDTH INCHES3-1/4
  • HEIGHT INCHES1-3/4
  • CONSTRUCTIONStainless Steel
  • COLORGreen
  • DIAMETER INCHES3-3/8
  • CAPACITY OUNCES4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

American Metalcraft SPNP4 - Spooner, Ladle Style Perf. Bowl, 4 Oz., 3-3/8" Dia., Grip Handle, Green

Item #: B551252

Not Yet Rated

Usually ships in 7 to 10 days

$3.83

Close

23 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft SPN4 - Spooner, Ladle Style Solid Bowl, 4 Oz, 3-3/8" Dia., Grip Handle, Green

American Metalcraft SPN4 - Spooner, Ladle Style Solid Bowl, 4 Oz, 3-3/8" Dia., Grip Handle, Green

Item #: WBB551245

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant