Take 15% off your entire order!

Offer applied at checkout

Alegacy 19936 - 36" Stainless Steel Mixing Paddle - Pkg Qty 6

Alegacy 19936 - 36" Stainless Steel Mixing Paddle - Pkg Qty 6

Item #: WBB344471

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$21.00 ea.

Price: $126.00 / Pkg of 6

Save $6.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

36" Stainless Steel Mixing Paddle

Product Specifications

  • BRANDAlegacy®
  • MANUFACTURERS PART NUMBER19936
  • DESCRIPTIONMixing Paddle
  • LENGTH INCHES36
  • CONSTRUCTIONStainless Steel
  • PACKAGE QUANTITY6
  • BLADE LENGTH INCHES8
  • BLADE WIDTH INCHES4-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Alegacy 19954 - 54" Stainless Steel Mixing Paddle - Pkg Qty 6

Item #: B344474

Not Yet Rated

Usually ships in 5 to 8 days

$161.70

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy 19936 - 36" Stainless Steel Mixing Paddle - Pkg Qty 6

Alegacy 19936 - 36" Stainless Steel Mixing Paddle - Pkg Qty 6

Item #: WBB344471

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant