Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft 300 - Mixing Paddle, 4" Wide x 7/8" Thick Paddle, 30" x 1-1/4" Wide Handle, Wood
See all 40 items in product family

American Metalcraft 300 - Mixing Paddle, 4" Wide x 7/8" Thick Paddle, 30" x 1-1/4" Wide Handle, Wood

Item #: WBB551753

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 7 ($131.25)

Price: $18.75
Product Information
Customer Review
Product Q&A
Wood Mixing Paddle Is Ideal For A Variety Of Kitchen And Cooking Applications.

, Wood Mixing Paddle is 4" Wide x 7/8" . Thick Paddle handle measures 30" x1-1/4" wide. Paddle is smoothly sanded hard wood, with a rectangular tapered blade. Hard Wood Stirring Paddles are 30" L (76.2 cm).

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBER300
    • DESCRIPTIONMixing Paddle
    • LENGTH INCHES30
    • WIDTH INCHES4
    • CONSTRUCTIONWood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!