Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft 240 - Mixing Paddle, 4 x 7/8" Thick Paddle, 24 x 1-1/4 Handle, Wood
See all 40 items in product family

American Metalcraft 240 - Mixing Paddle, 4 x 7/8" Thick Paddle, 24 x 1-1/4 Handle, Wood

Item #: WBB551752

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($132.00)

Price: $16.50
Product Information
Customer Review
Product Q&A
Mixing Paddle, 4X7/8" Thick Paddle, 24X1.25 Handle, Wood Ideal For A Variety Of Kitchen Applications.

Hard Wood Stirring Paddles are smoothly sanded hard wood, with a rectangular tapered blade. Blade measures 4" wide x 7/8" thick (10.2 x 2.2 cm). 1-1/4" 3.2 cm) wide handle. Hard Wood Stirring Paddle is 24" L (61cm).

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBER240
    • DESCRIPTIONMixing Paddle
    • LENGTH INCHES24
    • WIDTH INCHES1.25
    • CONSTRUCTIONWood

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!