Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 4374492 - Mixing Bowl 1.4 Qt., 7-29/32", Sandshade - Pkg Qty 12
See all 4 items in product family

Carlisle 4374492 - Mixing Bowl 1.4 Qt., 7-29/32", Sandshade - Pkg Qty 12

Item #: WBB637398

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$6.20 each

Sold in packages of 12

Price: $74.40
Product Information
Customer Review
Product Q&A
Mixing Bowl 1.4 Qt., 7-29/32" - Sandshade

Features:
  • Made of heavy-duty melamine; safe for temperatures up to 212øF
  • Smooth, rounded interior is easy to clean
  • Bowls are break and stain-resistant as well as dishwasher safe
  • BPA free

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER4374492
    • DESCRIPTIONMxing Bowl
    • HEIGHT INCHES3-5/8
    • CONSTRUCTIONMelamine
    • CASE QUANTITY12
    • DIAMETER INCHES7-7/8
    • CAPACITY QUARTS1-3/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed