Take 15% off your entire order!

Offer applied at checkout

Carlisle 4374302 - Mixing Bowl, 3 Qt., 9-7/8", White

Carlisle 4374302 - Mixing Bowl, 3 Qt., 9-7/8", White

Item #: WBB1189761

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $8.20

Save $0.41 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carlisle Mixing Bowl, 3 Qt., 9-7/8", White, 4374302

Features:
  • Made Of Heavy-Duty Melamine; Safe For Temperatures Up To 212°¸F
  • Smooth, Rounded Interior Is Easy To Clean
  • Bowls Are Break And Stain-Resistant As Well As Dishwasher Safe
  • BPA Free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER4374302
  • DESCRIPTIONMixing Bowl
  • HEIGHT INCHES4-1/2
  • CONSTRUCTIONMelamine
  • PACKAGE QUANTITY12
  • CAPACITY QUARTS3
  • DIAMETER INCHES9-7/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Carlisle 4374392 - Mixing Bowl 3 Qt., 9-7/8", Sandshade - Pkg Qty 12

Item #: B637399

Not Yet Rated

Usually ships in 4 to 7 days

$94.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4374302 - Mixing Bowl, 3 Qt., 9-7/8", White

Carlisle 4374302 - Mixing Bowl, 3 Qt., 9-7/8", White

Item #: WBB1189761

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant