Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft SSB800 - Mixing Bowl, 8 Qt. Capacity, 13-1/2" Dia.
See all 97 items in product family

American Metalcraft SSB800 - Mixing Bowl, 8 Qt. Capacity, 13-1/2" Dia.

Item #: WBB550425

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 15 ($102.00)

Price: $6.80
Product Information
Customer Review
Product Q&A
Mixing Bowl, 8 Qt. Capacity, 13-1/2" Dia,

Stainless Steel Mixing Bowls, 8 Qt. (7.55 L) 13-1/2" Dia. (34.3 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERSSB800
    • DESCRIPTIONStainless Steel Mixing Bowls 8 Qt. (7.55 L) 13-1/2In Diameter (34-3/10 Cm)
    • CONSTRUCTIONStainless Steel
    • SERIESStainless Steel
    • CAPACITY QUARTS8
    • DIAMETER INCHES13-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed