Take 15% off your entire order!

Offer applied at checkout

Winco MXRU-800 Mixing Bowl W/ Silicone Base, 8 Qt, 11-13/16"D - Pkg Qty 6

Winco MXRU-800 Mixing Bowl W/ Silicone Base, 8 Qt, 11-13/16"D - Pkg Qty 6

Item #: WBB1360067

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.00 ea.

Price: $78.00 / Pkg of 6

Save $3.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Winco MXRU-800 Mixing Bowl W/ Silicon Base, 8 Qt, 11-13/16"D

8.0 Qt German Bowl W/Silicon Base.



Product Specifications

  • BRANDWinco
  • MANUFACTURER PART NUMBERMXRU-800
  • DESCRIPTION8 Qt S/S Mixing Bowl W/ Synthetic Base, 11-4/5In X 11-4/5In X 6-7/10In

  • CONSTRUCTIONStainless Steel
  • PACKAGE QUANTITY6
  • CAPACITY QUARTS8
  • DIAMETER INCHES11-13/16
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Winco MXRU-500 Mixing Bowl W/ Silicone Base, 5 Qt, 10-1/4"D - Pkg Qty 24

Item #: B1360066

Not Yet Rated

Usually ships in 7 to 10 days

$232.80

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winco MXRU-800 Mixing Bowl W/ Silicone Base, 8 Qt, 11-13/16"D - Pkg Qty 6

Winco MXRU-800 Mixing Bowl W/ Silicone Base, 8 Qt, 11-13/16"D - Pkg Qty 6

Item #: WBB1360067

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant