Canpro Compact Can Opener
See all 34 items in product family

Canpro Compact Can Opener

Item #: WBB442034

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 357.95
Product Information
Customer Review
Product Q&A
NEMCO®'s unique mechanical design thinks outside the can! Instead of cutting down vertically into the lid, the CanPRO® Compact cuts horizontally into the rim for improved food safety, as well as operator safety. Cutting from the outside, the blade assembly crimps as it cuts, eliminating the sharp edge that can slice a hand or damage a spatula. Plus, it leaves no metal slivers that can fall into the food contents. Running the circumference of a #10-sized can just takes a few quick and easy turns of the crank. It's adjustable to all can sizes and features a permanent mount.

Product Specifications

    • BRANDNemco®
    • MANUFACTURERS PART NUMBER56050-1
    • DESCRIPTIONCompact Can Opener
    • TYPEPermanent
    • HEIGHT INCHES9-1/2
    • PACKAGE QUANTITY1
    • DIAMETER INCHES12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!