Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dexter Russell 24213B - 6" Scalloped Utility, High Carbon Steel, Black Handle, 6"L
See all 50 items in product family

Dexter Russell 24213B - 6" Scalloped Utility, High Carbon Steel, Black Handle, 6"L

Item #: WBB2084350

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.00
Product Information
Customer Review
Product Q&A
Dexter Russell 24213B - 6" Scalloped Utility, High Carbon Steel, Black Handle, 6"L

Scalloped edge the standard in non-slip and comfortable design for demanding kitchen environments. A soft rubber grip reduces stresses that may cause fatigue and common wrist injuries like carpal tunnel syndrome. Dexter scalloped blades are manufactured from proprietary Dexsteel™ stain-free, high-carbon steel and are individually ground to create specially designed scallops forming multiple sharp cutting edges. The points of the scallops easily break through tough rinds and pierce the firm skin of fruits and vegetables and also protect the sharp cutting edges. After breaking through the tough outer surface, the curved scalloped edges slice through soft interiors without damaging them. Made in USA. Items marked with the NSF logo are NSF Certified.

Product Specifications

    • BRANDDexter Russell
    • MANUFACTURERS PART NUMBER24213B
    • DESCRIPTIONUtility Knife
    • TYPEStamped
    • CONSTRUCTIONHigh Carbon Steel
    • MADE IN THE USYES
    • NSF CERTIFIEDNSF Certified
    • BLADE LENGTH INCHES6
    • HANDLE CONSTRUCTIONSantoprene®
    • SERIESDexter Sofgrip
    • HANDLE COLORBlack
    • OVERALL LENGTH10-1/2
    • REFERENCE NUMBERSG156SCB-PCP
    • LIMITED WARRANTYLifetime
    • WEIGHT9/16
    • HANDLE LENGTH INCHES4-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!