Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dexter Russell 24323 - Clip Point Paring Knife, High Carbon Steel, White Handle, 3-1/4"L
See all 59 items in product family

Dexter Russell 24323 - Clip Point Paring Knife, High Carbon Steel, White Handle, 3-1/4"L

Item #: WBB2084438

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.90
Product Information
Customer Review
Product Q&A
Dexter Russell 24323 - Clip Point Paring Knife, High Carbon Steel, White Handle, 3-1/4"L

Honed edge the standard in non-slip and comfortable design for demanding kitchen environments. A soft rubber grip reduces stresses that may cause fatigue and common wrist injuries like carpal tunnel syndrome. Blades are manufactured from proprietary Dexsteel™ stain-free, high-carbon steel and are individually ground and honed. Made in USA. Items marked with the NSF logo are NSF Certified.

Product Specifications

    • BRANDDexter Russell
    • MANUFACTURERS PART NUMBER24323
    • DESCRIPTIONParing Knife
    • TYPEStamped
    • CONSTRUCTIONHigh Carbon Steel
    • MADE IN THE USYES
    • NSF CERTIFIEDNSF Certified
    • BLADE LENGTH INCHES3-1/4
    • HANDLE CONSTRUCTIONSantoprene®
    • SERIESDexter Sofgrip
    • HANDLE COLORWhite
    • OVERALL LENGTH7-1/4
    • REFERENCE NUMBERSG107-PCP
    • LIMITED WARRANTYLifetime
    • WEIGHT1/8
    • HANDLE LENGTH INCHES4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!