Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mundial 5620-9E - Cimeter Sandwich Knife, Black, 9" - Pkg Qty 6

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Mundial 5620-9E - Cimeter Sandwich Knife, Black, 9" - Pkg Qty 6

Item #: WBB2019342

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$70.95 each

Sold in packages of 6

Price: $425.70
Product Information
Customer Review
Product Q&A
Mundial 5620-9E - Cimeter Sandwich Knife, Black, 9"

The 9" offset sandwich knife has a handle that is elevated to allow for easy cutting of bread on a counter while also allowing the cut to be completed without banging your knuckles on the counter.

Product Specifications

    • BRANDMundial
    • MANUFACTURERS PART NUMBER5620-9E
    • DESCRIPTIONSandwich Knife
    • TYPEStamped
    • CONSTRUCTIONStainless Steel
    • COLOR FINISHBlack
    • PACKAGE QUANTITY6
    • BLADE LENGTH INCHES9
    • LIMITED WARRANTYLifetime
    • HANDLE LENGTH INCHES5
    • WEIGHT LBS.1.9
    • HANDLE CONSTRUCTIONWhite Polypropylene With Anti-Microbial Protection

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!