Take 15% off your entire order!

Offer applied at checkout

Mundial 6307-6 - Boning Knife, Curved Narrow Semi-Stiff, Black, 6 " - Pkg Qty 6

Mundial 6307-6 - Boning Knife, Curved Narrow Semi-Stiff, Black, 6 " - Pkg Qty 6

Item #: WBB2019279

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$11.00 ea.

Price: $66.00 / Pkg of 6

Save $3.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Mundial 6307-6 - Boning Knife, Curved Narrow Semi-Stiff, Black, 6 "

Curved semi-stiff 6" boning knife that is an ideal tool to quickly debone meats.

Product Specifications

  • BRANDMundial
  • MANUFACTURERS PART NUMBER6307-6
  • DESCRIPTIONBoning Knife
  • TYPEStamped
  • CONSTRUCTIONStainless Steel
  • COLORBlack
  • PACKAGE QUANTITY6
  • BLADE LENGTH INCHES6
  • LIMITED WARRANTYLifetime
  • HANDLE LENGTH INCHES5
  • WEIGHT17.25
  • HANDLE CONSTRUCTIONWhite Polypropylene With Anti-Microbial Protection
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Mundial W5615-6 1/4 - Boning Knife, 6-1/4"

Item #: B2019386

Not Yet Rated

Usually ships in 5 to 8 days

$11.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Mundial 6307-6 - Boning Knife, Curved Narrow Semi-Stiff, Black, 6 " - Pkg Qty 6

Mundial 6307-6 - Boning Knife, Curved Narrow Semi-Stiff, Black, 6 " - Pkg Qty 6

Item #: WBB2019279

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant