Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
8.25" True Prof. Titanium Bonded Multipurpose Shear

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

8.25" True Prof. Titanium Bonded Multipurpose Shear

Item #: WBB644146

Sold By: globalindustrial.com

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12.80 Save up to 18%
Price: $ 10.50
Product Information
Customer Review
Product Q&A
Accessories
8.25" True Prof. Titanium Bonded Multipurpose Shear

These Scissors & Shears feature Titanium Bonded blades that are 3x harder than Stainless Steel so they stay sharper longer. The blades will resist corrosion & adhesives. Designed for specific uses as well as multi-purpose cutting tasks. Features comfort grip handles & notched blades for cutting bones. Excellent multi-purpose shears.

Product Specifications

    • BRANDClauss®
    • MANUFACTURERS PART NUMBER18052
    • DESCRIPTIONKitchen Shears
    • TYPEStamped
    • CONSTRUCTIONTitanium Bonded
    • COLOR FINISHGrey/Red
    • BLADE LENGTH INCHES3-5/8
    • HANDLE CONSTRUCTIONABS/TPR

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed